8.4.1 Pliers Assortment 10 pcs

965.905925 - UNSPSC 27112137
0965905925961 1
8.4.1 Pliers Assortment 10 pcs 8.4.1 Pliers Assortment 10 pcs
8.4.1 Pliers Assortment 10 pcs

Delivery

In stock delivery from our warehouses.

Upgrade your toolkit today with Wurth's professional set of pliers! Designed for efficiency and durability, these pliers come in a high-quality foam tray insert that seamlessly integrates with all ORSY systems.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 12:15 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:15 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces Included 10 pc
Compatible Foam 8.4.1
Width 462 mm
Height 38 mm
Depth 335 mm
Finish Carbon appearance
Contents Heavy-duty side cutters x 2, Snip nose x 2, Circlip x 4, Water Pump Pliers, Combination Pliers
EAN 4056807767314

Benefits & Advantage

Uniform 8.4.1 grid dimensions are compatible with all ORSY system products.
Insert made from high-quality foam in attractive carbon finish for improved robustness, stability and easy cleaning.
Find the correct tools quickly and easily with tool sizes marked on the insert.

Applications

Compatible with all ORSY systems, this pliers set is the ultimate addition to any professional toolkit. The insert, crafted from high-quality foam, ensures robustness, stability, and easy cleaning. With tool sizes clearly marked on the tray, you can find the correct tools quickly and easily, enhancing your productivity and efficiency.

Customers Also Viewed

Is Often Bought With

You Might Also Like